This item is Discontinued.

Friedrich PTHP, 7929/17,142 BtuH Cooling, 208/230VAC PVH12K3FB

This item is Discontinued.

Friedrich

PTHP, 7929/17,142 BtuH Cooling, 208/230VAC (Discontinued)

Mfr # PVH12K3FB
Zoro # G6322029
UPC # 724587435979
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PVH12K3FB
Zoro #
G6322029
UPC #
724587435979
Country of Origin
China

Dimensions

Power Cord Length
5 1/2 ft
Fits Wall Sleeve Dimensions
16" x 42" x 13-3/4"
Fits Wall Sleeve - H x W x D
16 in x 42 in x 13-3/4 in
Sleeve Length
13 3/4 in
Sleeve Height
16 in
Sleeve Width (In.)
42 in

Details

Item - Air Conditioners and Heat Pumps
Packaged Terminal Heat Pump
Seacoast Protection
Yes
BtuH Heating
11,942
Min. Circuit Amps
13.9/19.9/27.5
EER - Air Conditioners and Heat Pumps
11.3/11.4
Refrigerant Type
R-410A
Reverse Cycle Heat BtuH
11,600/11,800
Item
Packaged Terminal Air Conditioner
Features
Inverter Compressor, Soft-Start Compressor, Filter, Diamond Blue Advanced Corrosion Protection, High-Density Insulation, Steel Inner Wall
Power Supply
20A
Reverse Cycle Heat COP
3.6/3.6
Hz
60 Hz
NEMA Plug Configuration - Air Conditioners and Heat Pumps
6-20P
Voltage - Air Conditioners and Heat Pumps
208/230VAC
Phase
Single
Heating kW
3.5
Includes
Power Cord
BtuH Cooling
7929/17,142
Voltage
208/230V AC
EER
11.3/11.4
Watts
3.5 W
Amps
4.5/5.0 A
Cooling Capacity
11,800 BtuH
Programming Capability
Not Programmable
Heating Capacity - Heat Pump
11,942 BtuH
NEMA Plug Configuration - HVAC
6-20P
Seacoast Corrosion Protection
Front and Rear Coil
Operation Mode - HVAC
Cooling/Heating
Smart Connectivity
No Connectivity
Heating Method
Heat Pump/Electric Heat
Remote Control Functions
No Remote Control
Coverage Area - Maximum
550 sq ft
Cooling Capacity - Maximum
12,000 BtuH
Includes Air Filter
Air Filter Included
Coverage Area - Minimum
450 sq ft
Heating Capacity
11,942 BtuH

Description

Packaged Terminal Air Conditioner, Average Coverage Area 450 to 550 sq ft, Cooling/Heating, Cooling Capacity 11,800 BtuH, Heating Method Heat Pump/Electric Heat, Heating Capacity - Heat Pump 11,942 BtuH, Outside Make-Up Air Make-Up Air Capable, 11.3/11.4 EER, Reverse Cycle Heat COP 3.6/3.6, 4.5/5.0 A Amps, 3.5 W Watts, 208/230V AC Voltage, Single Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC 6-20P, Power Cord Length 5 1/2 ft

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer, and Di-n-butyl phthalate (DBP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, WA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.