This item is Discontinued.

Friedrich Through-the-Wall Air Conditioner, 115V AC, Cool Only, 12,000 BtuH, 26 1/2 in W. WCT12A10B

This item is Discontinued.

Friedrich

Through-the-Wall Air Conditioner, 115V AC, Cool Only, 12,000 BtuH, 26 1/2 in W. (Discontinued)

Mfr # WCT12A10B
Zoro # G2151827
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WCT12A10B
Zoro #
G2151827
UPC #
-
Country of Origin
Mexico

Dimensions

Width
26 1/2 in
Height
15 3/4 in
Depth
21 in
Max. Window Width
27-1/4"
Power Cord Length
6 ft
Max. Wall Thickness
15 11/32 in
Min. Window Height
17-1/4"
Min. Window Width
27-1/4"
Fits Wall Sleeve Dimensions
16-3/4" x 27" x 16-3/4"
Fits Wall Sleeve - H x W x D
16 3/4 in x 27 in x 16 3/4 in
Sleeve Height
16 3/4 in
Sleeve Length
16 3/4 in
Sleeve Width (In.)
27 in

Details

Item
Through-the-Wall Air Conditioner
Voltage
115V AC
Operation Mode
Cool Only
BtuH Cooling
12,000
Includes
Remote Control
Watts
1250 W
Chassis Type
Slide Out
Fan Speeds Cooling
3
Refrigerant Type
R-410A
For Use With
WSE
Control Type
Electronic
Amps
4.4 A
Standards
UL Listed
Sleeve
No
Operation Mode - Air Conditioners and Heat Pumps
Cool Only
Fan-Only Speeds
3
NEMA Plug Configuration - Air Conditioners and Heat Pumps
5-15P
Air Flow Direction
Eight-Way
Item - Air Conditioners and Heat Pumps
Wall Air Conditioner
CEER Rating
10.5
Dehumidification Rate
3.8 lb/hr
Color
Gray
Heating Method - Air Conditioners and Heat Pumps
No Heating
Voltage - Air Conditioners and Heat Pumps
125VAC
High CFM
260
Compressor Type
Rotary
Hz
60 Hz
BtuH
12,000
EER
10.7
Operation Mode - HVAC
Cooling Only
NEMA Plug Configuration - HVAC
5-15P
Cooling Capacity
11,600 BtuH
Programming Capability
24 hr On/Off Timer
Seacoast Corrosion Protection
No Protection
Number of Speeds
3
Smart Connectivity
Wi-Fi
Duty Rating
Commercial Grade
Remote Control Functions
On/Off, Temperature
Mounting Sleeve Included
Sleeve Not Included
Includes Air Filter
Air Filter Included
Coverage Area - Minimum
450 sq ft
Coverage Area - Maximum
550 sq ft
Power Source
Plug-In
Cooling Capacity - Maximum
12,000 BtuH
Power Source - TS Only
Plug-In
Power Source - old
Plug-In

Description

Through-the-Wall Air Conditioner, Duty Rating Commercial Grade, Average Coverage Area 450 to 550 sq ft, Cooling Only, Cooling Capacity 11,600 BtuH, Not Applicable, Heating Capacity - Electric Not Applicable, 10.7 EER, 10.5 CEER Rating, 4.4 A Amps, 1250 W Watts, Voltage 115V AC, 60 Hz Hz, NEMA Plug Configuration - HVAC 5-15P, Power Cord Length 6 ft, Control Type Electronic, Dehumidification Rate 3.8 lb/hr, Programming Capability 24 hr On/Off Timer, Remote Control Functions On/Off, Temperature

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, WA

Ratings & reviews