Friedrich
Window Air Conditioner, 230V AC, Cool/Heat, 16,000 BtuH
Mfr # KES16A33
Zoro # G2153647
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$1,684.99
Free 30-Day Returns
Key Features
- Voltage 230V AC
- Operation Mode Cool/Heat
- BtuH Cooling 16,000
- Width 26 in
- Height 16 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Thermostatic Radiator Valve, Side Mount (013G-8013)
- RAYPAK 008171F Pressure Switch Airno (008171F)
- MRCOOL 3 Ton Variable Speed Modular Blower - Multiposition - 17.5" Cabinet (MMBV12BE)
- TEMPCO Electric Process Heater Replacement Element, 230V AC, 3250 W (GEM20018)
- FRIEDRICH Air Conditioner w/Heat, 10,000 BtuH Cool (WET10A33A)
- FRIEDRICH Air Conditioner w/Heat, 8000 BtuH Cooling (KEQ08A11A)
- FRIEDRICH Through-the-Wall Air Conditioner, 230V AC, Cool Only, 12,000 BtuH (WCT12A30B)
- FRIEDRICH Through-the-Wall Air Conditioner, 230V AC, 24 4/19 in W. (UCT14B30A)
- FRIEDRICH Through-the-Wall Air Conditioner, 115V AC, Cool Only, 12,000 BtuH (UCT12A10)
- FRIEDRICH Window Air Conditioner, 230V AC, 26 3/8 in W. (CCW24B30B)
- FRIEDRICH Through-the-Wall Air Conditioner, 115V AC, 24 4/19 in W. (UCT12B10A)
- Friedrich Window & Wall Air Conditioners