This item is Discontinued.

Friedrich Zoneaire Select PTAC PZE15K5SB 14500 BTU Cool w Electric Heat 208230V PZE15K5SB

This item is Discontinued.

Friedrich

Zoneaire Select PTAC PZE15K5SB 14500 BTU Cool w Electric Heat 208230V (Discontinued)

Mfr # PZE15K5SB
Zoro # G602663464
UPC # 724587435764
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PZE15K5SB
Zoro #
G602663464
UPC #
724587435764
Country of Origin
United States

Description

FRIEDRICH ZONEAIRE® SELECT PTAC PZE15K5SB - 14500 BTU COOL W/ ELECTRIC HEAT 208/230V FRIEDRICH PACKAGE TERMINAL AIR CONDITIONERS (PTACS) ARE KNOWN FOR BEING FEATURE-RICH AND BACKED BY AN AC-FOCUSED MANUFACTURER. WITH A NEW DESIGN FOR HIGHER ENERGY EFFICIENCY THE ADVANCED COIL DESIGN OF THE ZONEAIRE SELECT® SERIES MAXIMIZES THE INTERNAL SURFACE AREA TO DELIVER HIGHER EFFICIENCIES PROVIDING EERS OF UP TO 13.0. DEPENDABLE PERFORMANCE YOU CAN COUNT ON BEGINS WITH THE HIGHEST QUALITY MATERIALS AND COMPONENTS SUCH AS STAINLESS STEEL ENDPLATES ON THE COILS AND GALVANIZED, ZINC-COATED STEEL WALL SLEEVES BROUGHT TOGETHER WITH DURABLE CONSTRUCTION AND RIGOROUS TESTING. FRIEDRICH PTACS ARE BUILT TO DELIVER YEARS OF RELIABLE PERFORMANCE. ENGINEERED FOR MAXIMUM GUEST COMFORT QUIET, YET POWERFUL AIRFLOW QUICKLY REACHES ALL CORNERS OF THE ROOM. THE TWO MOTOR DESIGN AND THICK INSULATION ON THE INNER WALLS REDUCE THE INDOOR SOUND LEVELS. GUESTS CAN SELECT THE CONSTANT FAN MODE, WHICH PRODUCES A STEADY STREAM OF WHITE NOISE IN BOTH COOLING AND HEATING MODES THAT MASKS SOUND LEVEL CHANGES WHEN THE COMPRESSOR CYCLES ON AND OFF, AND ALSO MASKS OUTDOOR NOISE. FEATURES:
    REDUCED SOUND LEVELS: THE TWO-MOTOR DESIGN ¿ ONE MOTOR INSIDE, ONE OUTSIDE ¿ ALLOWS THE INDOOR MOTOR TO RUN AT SLOWER SPEEDS, WHICH SHARPLY REDUCES INDOOR SOUND LEVELS. PLUS, THE MOTORS ARE PERMANENTLY LUBRICATED FOR QUIETER OPERATION AND INCREASED DURABILITY. MORE COMFORT CHOICES, QUIETER OPERATION: OUR 3-SPEED FAN (COOLING AND HEATING MODES) HAS NEARLY FIVE TIMES THE SURFACE AREA OF A TYPICAL PTAC FAN, ALLOWING FOR MORE UNIFORM AIRFLOW OVER A WIDER PATH. THE RESULT IS FASTER, MORE EVEN AIR DISTRIBUTION AND QUIETER AIRFLOW. GUESTS/RESIDENTS WILL APPRECIATE HAVING MORE COMFORT OPTIONS. PLUS, THE SOFT START/STOP FAN DELAY REDUCES TRANSITIONAL NOISE USUALLY ASSOCIATED WITH COMPRESSOR START-UP. INCREASED ENERGY SAVINGS: MODELS HAVE EERS UP

Ratings & reviews