Frigidaire
Air Conditioner, Residential, 6000BtuH
Mfr # FFRE063WA1
Zoro # G501253223
$314.99
10% off
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cooling Capacity 6,000 BtuH
- For Use With Window Installation Only
- Operation Mode - HVAC Cooling Only
- Voltage 115V AC
- Number of Speeds 3
Explore More Products
- FRIGIDAIRE Air Conditioner, Residential, 28000BtuH FHWC282WB2
- FRIGIDAIRE Air Conditioner, Residential, 10000BtuH FFRE103WA1
- FRIGIDAIRE Air Conditioner, Residential, 5000BtuH FFRE053WA1
- FRIGIDAIRE Air Conditioner, Residential, 12000BtuH FFRE123WA1
- FRIGIDAIRE Air Conditioner, Residential, 18000BtuH FHWC183WB2
- MRCOOL 24K BTU Energy Star Ductless Mini-Split Air Conditioner and Heat Pump O-HH-24-HP-230E
- DURASTAR 36000 BTU Cooling / 36000 BTU Heating Four Zone Mini Split Package with Ceiling Cassette Evaporators DUR4H36C09091212
- PERFECT AIRE 36000Btu Quick Connect Mini Split 208/230V 3PAMSHQC36-2BOX
- MRCOOL 18K BTU Energy Star Ductless Mini-Split Air Conditioner and Heat Pump O-ES-18-HP-230E
- MRCOOL Easy Pro Complete System 12K BTU EZPRO-12-HP-11516
- DURASTAR 36000 BTU Cooling / 36000 BTU Heating Three Zone Mini Split Package with Wall Mount Evaporators DUR3H36W090912
- Frigidaire Ductless Mini Split Air Conditioners