This item is Discontinued.

Frigidaire Microwave, Countertop, 1100W, SS FFMO1611LS

Microwave, Countertop, 1100W, SS (Discontinued)

  • Mfr # FFMO1611LS
  • Zoro # G8568874
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FFMO1611LS
Zoro #
G8568874
UPC #
012505748004
Country of Origin
China

Dimensions

Outside Width
21 3/4 in
Outside Height
12 7/8 in
Outside Depth
18 1/2 in
Interior Width
17 1/4 in
Overall Height
12 7/8 in
Interior Depth
15 3/8 in
Interior Height
10 3/8 in
Overall Width
21 3/4 in
Overall Depth
18 1/2 in
Manufacturer Warranty Length
1 yr

Details

Microwave Item
Consumer
Microwave Style
Countertop
Cooking Wattage
1,100 W
Convection Cooking
No
Appliance Color
Silver
Oven Capacity
1.6 cu ft
Voltage
120V AC
Residential / Commercial
Residential
Color
Stainless Steel
Item
Microwave
1-Touch Settings
Yes
Power Levels
10
Microwave Turntable
Yes
Mounting Style
Countertop
Features
Melt and Soften Set Start
Output Watts
1100
Standards
UL Listed
Weight
45 lb
Turntable Material
Glass
Energy Star Compliant
No

Description

Microwave, Microwave Style Countertop, Oven Capacity 1.6 cu ft, Overall Height 12 7/8 in, Overall Width 21 3/4 in, Overall Depth 18 1/2 in, Appliance Color Silver, Energy Star Compliant No, Convection Cooking No, Microwave Turntable Yes, Cooking Wattage 1,100 W, 1-Touch Settings Yes, Features Melt and Soften Set Start, Interior Depth 15 3/8 in, Interior Height 10 3/8 in, Interior Width 17 1/4 in, Manufacturer Warranty Length 1 yr, Power Levels 10, Standards UL Listed, Turntable Material Glass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.