239115 12V-120V Master Mechanic Home & Auto Inflator
- Mfr # 239115
- Zoro # G603920344
product price:Â
$
133.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 239115
- Zoro #
- G603920344
- UPC #
- 52088090497
- Country of Origin
- China
Description
Features
- 0.9 Cfm air flow, operates using power source in vehicle or home
- Large digital display for visibility
- Automatically shuts off when desired pressure is obtained
- Compact design allows for portability
- 2', 120v power cord & 10', 12v power cord with cigarette lighter plug
- Inflates vehicle tires
- Bicycle tires & sports equipment up to 120 psi
- Mattress Nozzle, 2 Sports Needles & Pressure Valve Adaptor
- Voltage: 12-120V
- Weight: 30 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.