This item is Discontinued.

Froggy'S Fog Burnt Rubber - 2 oz Bottle - Refill OBS-2OZ-BURN

This item is Discontinued.

Froggy'S Fog

Burnt Rubber - 2 oz Bottle - Refill (Discontinued)

Mfr # OBS-2OZ-BURN
Zoro # G805174972
UPC # 840472104666
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OBS-2OZ-BURN
Zoro #
G805174972
UPC #
840472104666
Country of Origin
United States

Dimensions

Size
2 fl oz.
Length
1.75 in
Width
1.75 in
Depth
4 in

Description

for the scent distribution cups

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.