This item is Discontinued.

Froggy'S Fog Jet Fuel - 2 oz Bottle - Refill OBS-2OZ-JETF

This item is Discontinued.

Froggy'S Fog

Jet Fuel - 2 oz Bottle - Refill (Discontinued)

Mfr # OBS-2OZ-JETF
Zoro # G805174880
UPC # 840472105564
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OBS-2OZ-JETF
Zoro #
G805174880
UPC #
840472105564
Country of Origin
United States

Dimensions

Width
1.75 in
Size
2 fl oz.
Length
1.75 in
Depth
4 in

Description

for the scent distribution cups

Ratings & reviews