This item is Discontinued.

Continental 1/4" x 75' Blue EPDM Rubber Air Hose, 250 PSI, 1/4" MNPT x MNPT HZU02525-75-11

This item is Discontinued.

Continental

1/4" x 75' Blue EPDM Rubber Air Hose, 250 PSI, 1/4" MNPT x MNPT (Discontinued)

Mfr # HZU02525-75-11
Zoro # G4314408
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HZU02525-75-11
Zoro #
G4314408
UPC #
-
Country of Origin
United States

Description

Blue Multipurpose Rubber Air Hose, 250 PSI, Coupled Assembly, 1/4 in. ID, 75ft. length, 1/4 in. Male NPT x 1/4 in. Male NPT Brass Fittings, Temp. Range -40 to 210 Degrees F, Tube Material EPDM, Cover Material EPDM, Spiral Synthetic Yarn Reinforcement

Ratings & reviews