Shop FROST KING
Create Account
1 in. W X 4 ft. L Natural Wood Carpet Tack Strip
- Mfr # WM100C
- Zoro # G204412200
product price:
$
95.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WM100C
- Zoro #
- G204412200
- UPC #
- 77578043869
- Country of Origin
- China
Description
Frost King's Carpet Tack Strip is made of poplar wood material and securely holds carpet in place with 2 rows of pins. The tack strip is pre-nailed wth carbon nails to help keep them from backing out of concrete subfloors. The beveled edge helps keep carpet tucked between the tack strip and the wall in place. In addition, this tack strip stays in place when stretching carpet with knee kickers and standard power stretchers.
- • Position tack strip 1/4 in. from the wall to leave space to push the carpet underneath the baseboard
- • Pre-nailed design for fast and easy installation
- • Provides a firm grip of the edges of your carpet
- • Suitable for residential or light-commercial applications
- • Use with any standard power stretcher or knee kicker
- •