Shop FROST KING
Create Account
6608798 42 gal Contractor Bags Twist Tie - Clear; 20 per pack
Mfr # 6608798
Zoro # G803979333
product price:Â $41.65
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6608798
- Zoro #
- G803979333
- UPC #
- 77578061269
- Country of Origin
- United States
Details
- Item
- Trash Bags
Description
42 gal Contractor Bags Twist Tie
Our products are assured for high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Features- Made from the highest quality materials
- 20 per pack
- Capacity: 42 gal
- Closure Type: Twist Tie
- Thickness: 3 mil
- Color: Clear
- Material: Polyethylene
- Resin Size: 32 in x 50 in
- Country of Origin: United States of America
- Weight: 5.75 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.