Pet Waste Bag Disposal, 5.4 Gallon Capacity
- Mfr # 2011
- Zoro # G105829527
product price:Â
$
527.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2011
- Zoro #
- G105829527
- UPC #
- 624622201142
- Country of Origin
- Canada
Description
the 2011 pet waste bag disposal is perfect for any area with high traffic pet ownership. These disposals are designed for outdoor use in and around public parks, condominiums, residential paths, schools/universities, and common courtyard areas. The 2011 pet waste disposal is designed for use with frost's pet waste station. The disposal bin is made from rugged rotationally molded polyethylene that is 100% recycled. The disposal locks to the pedestal (sold separately, code 909-100) by the 18 gauge steel bracket (included), which is finished with gray rust proof powder coated paint. A locking mechanism keeps the waste receptacle securely in place and allows for easy removal during maintenance. The disposal includes drainage holes to keep the unit from retaining water during rainy periods. The capacity is 18.75 liters (4.1 imp gallons/5.4 us gallons). This disposal can be mounted to frost code 909-100 pedestal or to standard 2" x 2" square perforated sign post tubing.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.