Shop FROST
Create Account
Step-On PPE Waste Can, 25.1 Gallon White
- Mfr # 305-PPE
- Zoro # G605259480
product price:Â
$
1,694.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 305-PPE
- Zoro #
- G605259480
- UPC #
- 624622305000
- Country of Origin
- Canada
Details
- Item
- Step-On Can
Description
Frost 305 pedal operated waste receptacles are perfect for use in schools, offices, homes, retail stores, airports, gyms, and other professional locations. They offer flexible labeling to allow to the user to choose between regular waste, recycling, personal protective equipment, organics, or bio-hazard. The large toe pedal and hidden spring-loaded mechanisms eliminate pinch points. Dampers provide smooth and quiet opening and closing of the lid. Canadian made out of heavy 22 gauge steel provides long term durability and fire protection. It has a large capacity and includes both a bag holder ring and plastic liner, which means less frequent changing of bags. The waste receptacle has a total capacity of 95.1 litres (25.1 us gal, 20.9 imp. Gal). Complies with osha standards for containment of infectious waste. Allow for 2" wall clearance to permit lid opening. Product dimensions: 33.6"h x 14.5"w x 16"d. features: large foot pedal with toe guard spring loaded hidden operating mechanisms eliminate pinch points dampers provide smooth and quiet opening and closing flexible labeling included in two sizes - 3.5" and 2.5" diameter comes with bag holder apparatus and plastic liner plastic gliders protect floors canadian made of all welded 22 gauge steel complies with osha standards for containment of infectious waste recommended bag size: 26" x 36" materials: body: 22 gauge cold rolled steel with white epoxy powder coated finish lid: 24 gauge cold rolled steel with white epoxy powder coated finish foot pedal: 18 gauge cold rolled steel with black epoxy powder coated finish internal mechanisms: 12 and 14 gauge steel, satin coated finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.