This item is Discontinued.

This item is Discontinued.
Hermell FW4000MO Leg Lifter Cover; Small - 7 x 15 x 10 in. (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FW4000
- Zoro #
- G604036945
- UPC #
- -
- Country of Origin
- China
Description
Wedge cushion designed to provide ergonomic support for lounging or sleeping. Versatile shape has several uses: place under the knees for back pain relief; use between the knees for hip alignment; use it as a bolster for cervical support; use in seating for lumbar support. Soft memory foam molds to pressure and warmth. Cover is removable and washable.
Specifications- Size: Small
- Dimension: 7" H x 15" W x 10" L
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.