This item is Discontinued.

Hermell Hermell NC3930MO Eggcrate Contour Pillow - 18 x 22 in. NC3930

This item is Discontinued.

Hermell

Hermell NC3930MO Eggcrate Contour Pillow - 18 x 22 in. (Discontinued)

Mfr # NC3930
Zoro # G803891833
Country of Origin China
Category Pillows
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NC3930
Zoro #
G803891833
UPC #
-
Country of Origin
China

Description

Hermell products offer the comfortable solution for patients. Our line of product includes Soft goods featuring orthopaedic supports, slings, cervical & lumbar cushions, foot care products decubitus care products, and seating cushions. All of our durable products are crafted using cutting-edge manufacturing techniques and American ingenuity. Designed to follow the natural contours of your head and neck for total sleeping comfort. Special egg crate surface provides even support for your head and neck. Ideal for back sleepers. Fits most standard pillow cases. Made from convoluted polyurethane foam.

Specifications
  • Size: 18" W x 22" L
  • Weight: 1.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.