Shop FSI
See all product information
Create Account
CPR Training Aid, 6"H, 23"L, 17"W
- Mfr # F-AHEART
- Zoro # G909843446
product price:Â
$
837.99
/ea
Free Shipping & Returns
Key Features
Overall Width
17 in
Overall Length
23 in
Supported Trainings
CPR
Overall Height
6 in
Product Type
CPR Training Aid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F-AHEART
- Zoro #
- G909843446
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- CPR Training Aid
- Supported Trainings
- CPR
- Product Type
- CPR Training Aid
- Includes
- App for F-Heart, Carrying Strap, Hand Pump Inflator, Inflator Deflator Valve, IT Sensor
Description
CPR Training Aid, Includes App for F-Heart, Carrying Strap, Hand Pump Inflator, Inflator Deflator Valve, IT Sensor, Overall Height 6 in, Overall Length 23 in, Overall Width 17 in, Overall Diameter Not Applicable, Product Type CPR Training Aid, Supported Trainings CPR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.