This item is Discontinued.

Fsq Adapter 1-3/4in. Bore 58.1mm, 35mm H210*1 3/4

This item is Discontinued.

Fsq

Adapter 1-3/4in. Bore 58.1mm, 35mm (Discontinued)

Mfr # H210*1 3/4
Zoro # G3805350
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H210*1 3/4
Zoro #
G3805350
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Adapter 1 3/4in. Bore 58.1mm OD 35mm W

Description

Adapter 1-3/4in. Bore 58.1mm,35mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.