This item is Discontinued.

Fsq Adapter, 110mm, Bore, 145mm, 72mm H3024*110MM

This item is Discontinued.

Fsq

Adapter, 110mm, Bore, 145mm, 72mm (Discontinued)

Mfr # H3024*110MM
Zoro # G3804687
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H3024*110MM
Zoro #
G3804687
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Adapter, 110mm Bore, 145mm OD, 72mm W

Description

Adapter,110mm,Bore,145mm,72mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.