This item is Discontinued.

Fsq Adapter, 135mm, Bore, 180mm, 87mm H3030*135MM

This item is Discontinued.

Fsq

Adapter, 135mm, Bore, 180mm, 87mm (Discontinued)

Mfr # H3030*135MM
Zoro # G3804626
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H3030*135MM
Zoro #
G3804626
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Adapter, 135mm Bore, 180mm OD, 87mm W

Description

Adapter,135mm,Bore,180mm,87mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.