This item is Discontinued.

Fsq Adapter, 180mm, Bore, 250mm, 176mm H2340*180MM

This item is Discontinued.

Fsq

Adapter, 180mm, Bore, 250mm, 176mm (Discontinued)

Mfr # H2340*180MM
Zoro # G3804748
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H2340*180MM
Zoro #
G3804748
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Adapter, 180mm Bore, 250mm OD, 176mm W

Description

Adapter,180mm,Bore,250mm,176mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.