This item is Discontinued.

Fsq Adapter 2-1/8in. Bore 63.08mm, 38mm H212*2 1/8

This item is Discontinued.

Fsq

Adapter 2-1/8in. Bore 63.08mm, 38mm (Discontinued)

Mfr # H212*2 1/8
Zoro # G3805326
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H212*2 1/8
Zoro #
G3805326
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Adapter 2 1/8in. Bore 63.08mm OD 38mm W

Description

Adapter 2-1/8in. Bore 63.08mm,38mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.