This item is Discontinued.

Fsq Adapter, 2-7/16in. Bore, 98mm, 55mm HA315*2 7/16

This item is Discontinued.

Fsq

Adapter, 2-7/16in. Bore, 98mm, 55mm (Discontinued)

Mfr # HA315*2 7/16
Zoro # G3803095
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HA315*2 7/16
Zoro #
G3803095
UPC #
-
Country of Origin
Taiwan, Province of China
Item
Adapter, 2 7/16in. Bore, 98mm OD, 55mm W

Description

Adapter,2-7/16in. Bore,98mm,55mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.