This item is Discontinued.

Fsq Adapter, 20mm, Bore, 38mm, 29mm H305*20MM

This item is Discontinued.

Fsq

Adapter, 20mm, Bore, 38mm, 29mm (Discontinued)

Mfr # H305*20MM
Zoro # G3804440
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H305*20MM
Zoro #
G3804440
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Adapter, 20mm Bore, 38mm OD, 29mm W

Description

Adapter,20mm,Bore,38mm,29mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.