This item is Discontinued.

Fsq Adapter 3-7/16in. Bore 125mm, 71mm HA320*3 7/16

This item is Discontinued.

Fsq

Adapter 3-7/16in. Bore 125mm, 71mm (Discontinued)

Mfr # HA320*3 7/16
Zoro # G3803031
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HA320*3 7/16
Zoro #
G3803031
UPC #
-
Country of Origin
Taiwan, Province of China
Item
Adapter 3 7/16in. Bore 125mm OD 71mm W

Description

Adapter 3-7/16in. Bore 125mm,71mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.