This item is Discontinued.

Fsq Adapter, 320mm, Bore, 440mm, 254mm H3168*320MM

This item is Discontinued.

Fsq

Adapter, 320mm, Bore, 440mm, 254mm (Discontinued)

Mfr # H3168*320MM
Zoro # G3803698
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H3168*320MM
Zoro #
G3803698
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Adapter, 320mm Bore, 440mm OD, 254mm W

Description

Adapter,320mm,Bore,440mm,254mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.