This item is Discontinued.

Fsq Adapter 4-3/16in. Bore 155mm, 88mm HA3124*4 3/16

This item is Discontinued.

Fsq

Adapter 4-3/16in. Bore 155mm, 88mm (Discontinued)

Mfr # HA3124*4 3/16
Zoro # G3803208
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HA3124*4 3/16
Zoro #
G3803208
UPC #
-
Country of Origin
Taiwan, Province of China
Item
Adapter 4 3/16in. Bore 155mm OD 88mm W

Description

Adapter 4-3/16in. Bore 155mm,88mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.