
Fertilizer Sticker, Warning Label: Pump Sprayer, Commercial Sprayer: Hvy-Dty, 6''x2'', 10PK
Mfr # Z-6X2FTZ-10PK
Zoro # G711363040
product price:Â $34.49
/pk 10, $3.45/eaKey Features
Header
Fertilizer
Material
VinylHeavy-Duty Vinyl
Width
6 inch
Standards
ASTM-D-882
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
Z-6X2FTZ-10PK
Zoro #
G711363040
UPC #
693634997695
Country of Origin
United States
Dimensions
Width
6 inch
Length
2 inch
Thickness
4.5 Mil
Details
Header
Fertilizer
Material
VinylHeavy-Duty Vinyl
Standards
ASTM-D-882
Shape
Rectangular
Color
Yellow
Legend
Fertilizer
Finish
Gloss Laminate
Indoor/Outdoor Usage
YES
Printed Language
English
UV Resistant
Yes
Application
Peel & Stick
Self-Adhesive
Acrylic Emulsion
Item
Identification Label
Operating Temp. Range
35°F, (2°C)
Features
Ultra High-Tack Adhesive
Laminated
YES
Description
Fertilizer Only - Warning Sticker. Made for any type of pump, garden, and pressure sprayer. Keep your or your customers lawn and garden safe with a simple warning stickers. Didn't finish the whole tank? Now you won't forget what's in the bottle for next time!
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.