This item is Discontinued.

Fuji Electric Molded Case Circuit Breaker, 10A, 2 Pole, 220V AC BW32SAG-2P010

This item is Discontinued.

Fuji Electric

Molded Case Circuit Breaker, 10A, 2 Pole, 220V AC (Discontinued)

Mfr # BW32SAG-2P010
Zoro # G304297776
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BW32SAG-2P010
Zoro #
G304297776
UPC #
-
Country of Origin
Unknown

Details

Item
Molded Case Circuit Breaker
Amps
10A
Number of Poles
2
AC Voltage Rating
220V AC
Circuit Breaker Actuator
Toggle
DC Voltage Rating
Not Rated

Description

46

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.