This item is Discontinued.

Fuji Electric Variable Frequency Drive, Blue FRN0005G2S-2GU

This item is Discontinued.

Fuji Electric

Variable Frequency Drive, Blue (Discontinued)

Mfr # FRN0005G2S-2GU
Zoro # G2920075
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FRN0005G2S-2GU
Zoro #
G2920075
UPC #
-
Country of Origin
Multiple

Dimensions

Height
10.24 in
Width
5.91 in
Depth
6.42 in
Overall Height
10 1/4 in
Overall Width
5 7/8 in
Overall Depth
6 3/8 in

Details

Output Voltage
240V AC
Output Phase AC
Three
Adjustable Deceleration Time
0 to 3,600 sec
Input Phase AC
Three
Accepts Input Control Signal
Remote Contact
Input Frequency
60/50 Hz
With Line Contactor / No Line Contactor
No Line Contactor
Dynamic Braking
Yes
Standards
UL508C, C22.2 No.14, EN50178-1997
Adjustable Acceleration Time
0 to 3,600 sec
Protection
Drive Thermal Overload, Motor Thermal Overload, Over breaking, Overvoltage, Phase Failure, Phase to Phase or Phase to Ground Short Circuit, Under voltage
Torque @ 1 Hz
50%
Enclosure
Open
Digital Readout
Output Frequency, Output Current, Output Voltage
Displays
Motor Speed With Percent, Alarm Code, Menu, Function Code
Start/Stop Control
Programmable
Key Pad Lockout
Yes
For Use With
3-Phase Inverter Duty Motor
Starting Torque
50 %
Control Type
Remote Keypad
Input Voltage
208V AC
Max. Output Amps
4.6 A
Item
Variable Frequency Drive
Max. HP
1 hp
Display Type
LCD, LED
With Bypass / No Bypass
No Bypass
Output Frequency Range
0.1 to 120 Hz
Series
FRENIC - Eco
Color
Blue
Output Type
Analog, Digital
Maximum Output Current
4.6 A
Torque Application
Variable Torque
Enclosure Rating
NEMA 1
Control Method
Variable Frequency Control
Output Voltage Range
0V AC to 230V AC
Application
HV AC
Ethernet Port Included
No
Input Voltage Range
200V-240V AC +10% / -15%
Number of Outputs
(5) Digital; (2) Analog
Brake Chopper Included
No
Style
Heat Sink
Number of Inputs
(7) Digital; (3) Analog
Input Type
Analog, Digital
Maximum Output Power
1 hp
Number of Outputs - Digital
5
Bypass Design
No Bypass
Product Type
Variable Frequency Drive
Output Horsepower
1 hp
Accepts External Control Inputs
Yes
Output Frequency - Maximum
0.1 Hz
Input Phase
Three
Output Phase
Three
Output Frequency - Minimum
120 Hz
Number of Inputs - Analog
3
Includes Brake Chopper
No
Line Contactor Design
No Line Contactor
Output Current - Maximum
4.6 A
Number of Outputs - Analog
2
Includes Ethernet Port
No
NEMA Rating
NEMA 1
Number of Inputs - Digital
7
Includes Heat Sink
Yes

Description

Variable Frequency Drive, Input Voltage 208V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 1 hp, Maximum Output Current 4.6 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0.1 to 120 Hz, Enclosure Rating NEMA 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.