This item is Discontinued.
This item is Discontinued.
Variable Frequency Drive, Blue (Discontinued)
Mfr #
FRN0088G2S-2GU
Zoro #
G1063562
Country of Origin Multiple
Category NEMA-Rated Enclosure Drives
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FRN0088G2S-2GU
- Zoro #
- G1063562
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Height
- 15.75 in
- Depth
- 8.46 in
- Width
- 9.84 in
- Overall Depth
- 8 1/2 in
- Overall Height
- 15 3/4 in
- Overall Width
- 9 7/8 in
Description
Variable Frequency Drive, Input Voltage 208V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 30 hp, Maximum Output Current 88 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0.1 to 120 Hz, Enclosure Rating NEMA 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.