This item is Discontinued.

Fuji Electric Variable Frequency Drive, Blue FRN0115G2S-2GU

This item is Discontinued.

Fuji Electric

Variable Frequency Drive, Blue (Discontinued)

Mfr # FRN0115G2S-2GU
Zoro # G2394996
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FRN0115G2S-2GU
Zoro #
G2394996
UPC #
-
Country of Origin
Multiple

Dimensions

Height
21.65 in
Width
12.6 in
Depth
10.04 in
Overall Height
21 3/4 in
Overall Depth
10 in
Overall Width
12 5/8 in

Details

Output Frequency Range
0.1 to 120 Hz
With Bypass / No Bypass
No Bypass
Enclosure
Open
Dynamic Braking
Yes
Input Voltage
208V AC
Displays
Motor Speed With Percent, Alarm Code, Menu, Function Code
Adjustable Deceleration Time
0 to 3,600 sec
With Line Contactor / No Line Contactor
No Line Contactor
Max. HP
40 hp
Standards
UL508C, C22.2 No.14, EN50178-1997
Start/Stop Control
Programmable
Starting Torque
50 %
Torque @ 1 Hz
50%
For Use With
3-Phase Inverter Duty Motor
Max. Output Amps
114 A
Control Type
Remote Keypad
Input Frequency
60/50 Hz
Input Phase AC
Three
Output Phase AC
Three
Item
Variable Frequency Drive
Digital Readout
Output Frequency, Output Current, Output Voltage
Protection
Drive Thermal Overload, Motor Thermal Overload, Over breaking, Overvoltage, Phase Failure, Phase to Phase or Phase to Ground Short Circuit, Under voltage
Display Type
LCD, LED
Adjustable Acceleration Time
0 to 3,600 sec
Key Pad Lockout
Yes
Accepts Input Control Signal
Remote Contact
Output Voltage
230V AC
Number of Inputs
(7) Digital; (3) Analog
Brake Chopper Included
No
Series
FRENIC - Eco
Output Voltage Range
0V AC to 230V AC
Input Type
Analog, Digital
Input Voltage Range
200V-240V AC +10% / -15%
Application
HV AC
Maximum Output Current
114 A
Control Method
Variable Frequency Control
Color
Blue
Ethernet Port Included
No
Maximum Output Power
40 hp
Output Type
Analog, Digital
Number of Outputs
(5) Digital; (2) Analog
Enclosure Rating
NEMA 1
Torque Application
Variable Torque
Style
Heat Sink
Number of Outputs - Analog
2
Includes Brake Chopper
No
Line Contactor Design
No Line Contactor
Output Current - Maximum
114 A
Product Type
Variable Frequency Drive
Output Frequency - Minimum
120 Hz
NEMA Rating
NEMA 1
Includes Heat Sink
Yes
Number of Inputs - Digital
7
Accepts External Control Inputs
Yes
Includes Ethernet Port
No
Number of Inputs - Analog
3
Output Frequency - Maximum
0.1 Hz
Input Phase
Three
Output Horsepower
40 hp
Bypass Design
No Bypass
Number of Outputs - Digital
5
Output Phase
Three

Description

Variable Frequency Drive, Input Voltage 208V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 40 hp, Maximum Output Current 114 A, Output Voltage 230V AC, Output Phase AC Three, Output Frequency Range 0.1 to 120 Hz, Enclosure Rating NEMA 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.