This item is Discontinued.

Fuji Electric Variable Frequency Drive, Blue FRN0139G2S-4GU

This item is Discontinued.

Fuji Electric

Variable Frequency Drive, Blue (Discontinued)

Mfr # FRN0139G2S-4GU
Zoro # G2353788
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FRN0139G2S-4GU
Zoro #
G2353788
UPC #
-
Country of Origin
Multiple
Starting Torque
50 %
Input Phase AC
Three
Control Type
Remote Keypad
Output Phase AC
Three
Item
Variable Frequency Drive
With Bypass / No Bypass
No Bypass
Adjustable Deceleration Time
0 to 3,600 sec
Output Frequency Range
0.1 to 120 Hz
Displays
Motor Speed With Percent, Alarm Code, Menu, Function Code
Input Voltage
460V AC
Enclosure
Open
For Use With
3-Phase Inverter Duty Motor
Digital Readout
Output Frequency, Output Current, Output Voltage
With Line Contactor / No Line Contactor
No Line Contactor
Start/Stop Control
Programmable
Dynamic Braking
Yes
Protection
Drive Thermal Overload, Motor Thermal Overload, Over breaking, Overvoltage, Phase Failure, Phase to Phase or Phase to Ground Short Circuit, Under voltage
Adjustable Acceleration Time
0 to 3,600 sec
Output Voltage
480V AC
Accepts Input Control Signal
Remote Contact
Input Frequency
60/50 Hz
Max. HP
75 hp
Standards
UL508C, C22.2 No.14, EN50178-1997
Torque @ 1 Hz
50%
Max. Output Amps
83 A
Display Type
LCD, LED
Key Pad Lockout
Yes
Output Type
Analog, Digital
Color
Blue
Style
Heat Sink
Ethernet Port Included
No
Application
HV AC
Maximum Output Power
75 hp
Maximum Output Current
105 A
Input Type
Analog, Digital
Input Voltage Range
380V-480V AC +10% / -15%
Brake Chopper Included
No
Enclosure Rating
NEMA 1
Torque Application
Variable Torque
Control Method
Variable Frequency Control
Output Voltage Range
0V AC to 460V AC
Series
FRENIC - Eco
Number of Outputs
(5) Digital; (2) Analog
Number of Inputs
(7) Digital; (3) Analog
Number of Outputs - Digital
5
Accepts External Control Inputs
Yes
Includes Heat Sink
Yes
Number of Inputs - Analog
3
Input Phase
Three
Output Frequency - Minimum
120 Hz
Includes Ethernet Port
No
Line Contactor Design
No Line Contactor
Output Frequency - Maximum
0.1 Hz
Number of Inputs - Digital
7
Bypass Design
No Bypass
Includes Brake Chopper
No
NEMA Rating
NEMA 1
Output Phase
Three
Number of Outputs - Analog
2
Product Type
Variable Frequency Drive
Output Horsepower
75 hp
Output Current - Maximum
105 A

Description

Variable Frequency Drive, Input Voltage 460V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 75 hp, Maximum Output Current 105 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 120 Hz, Enclosure Rating NEMA 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.