Shop FUJITSU IMAGING
Create Account
Fujitsu Fi - 7600 Production Scan 100Ppm 300Adf Psip
- Mfr # PA03740-B505
- Zoro # G815879621
product price:Â
$
6,648.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PA03740-B505
- Zoro #
- G815879621
- UPC #
- 97564308888
- Country of Origin
- China
Description
The fi-7600 allows you to scan A4 landscape documents at 100 ppm/200 ipm 200/300 dpi. The scanner is suitable for continuous scanning because it allows you to load up to 300 sheets at a time which improves efficiency when scanning a large volume of documents. In addition various types of documents such as thin paper plastic cards envelopes and long page documents can be scanned on this scanner. Features -Fast scanning - up to 100 ppm in color or monochrome landscape -Paper chute capacity up to 300 sheets -Capable of handling various thicknesses and sizes -Paper Protect function which protects against paper jams by detecting anomalies in sound iSOP: Intelligent Sonic Paper Protection and document length -LCD panel for easy operation -Independent Side Guides for easily aligning mixed size documents Specifications - Weight: 11 kg - Power: 64W
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.