Shop FUJITSU
Create Account
ScanSnap iX500 Sheet-Fed Desktop Scanner for PC and Mac
- Mfr # PA03656-B005
- Zoro # G524195289
product price:Â
$
894.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PA03656-B005
- Zoro #
- G524195289
- UPC #
- -
- Country of Origin
- China
Description
Specifications Mfr Part Number: PA03656-B005 Features: Easily Transform Paper with the Touch of a Button Scan Directlyto Mobile Devices Fast Double-Sided Scanning Built in "GI" Microprocessor Advanced Paper Feeding System Advanced Paper Detection Accelerated Searchable PDF Creation Compatible with PC or Mac Productivity Software for Mac Productivity Software for PC ScanSnap Folder More Ways to Scan to the Cloud Advance Exchange Service Program Maximizes Your Scanner's Uptime. Scanner Type: Automatic Document Feeder (ADF), Duplex Scanning Scanning Modes: Color, Grayscale, Monochrome, Automatic (color/ grayscale/ monochrome detection) Image Sensor: 2x Color CIS (Contact Image Sensor), front /back Light Source: 3 Color LED (Red/ Green/ Blue) Optical Resolution: 600 x 600 dots per inch (dpi) Scanning Speed (A4 Portrait): Auto Mode: Simplex or Duplex, 25 pages per minute (ppm) Normal Mode: Color & Grayscale 150 dpi, Monochrome 300 dpi, Simplex/Duplex, 25 ppm Better Mode: Color & Grayscale 200 dpi, Monochrome 400 dpi, Simplex/Duplex, 25 ppm Best Mode: Color & Grayscale 300 dpi, Monochrome 600 dpi, Simplex/Duplex, 25 ppm Excellent Mode: Color & Grayscale 600 dpi, Monochrome 1200 dpi, Simplex/Duplex, 7 ppm. Document Size: Normal Mode without Carrier Sheet: A4, A5, A6, B5, B6, Business Card, Post Card, Letter, Legal and Custom Size Max - 8.50 x 14.17 inch (216.0x 360.0 mm), Min - 2.0 x 2.0 inch (50.8 x 50.8 mm) Automatically recognizes document size. Normal Mode with Carrier Sheet: Use of a Carrier Sheet permits the scanning of A3, B4, 11.0 x 17.0 inch and photographs as well as the document sizes listed above. Long Paper Scanning: 34 inches in length (863 mm).. Multi-feed Detection: Supported (Standard) ultrasonic multi-feed detection sensor Paper Weight (Thickness): 11~56 lbs / 40 ~209 g/m Paper Chute Capacity: Maximum 50 sheets (Letter size at 21 lbs or 80 g/m2) Interface: USB 3.0 (USB 2.0/1.1 Compatible) Wi-Fi Interface: Observed Standards: IEEE802.11b/g/n Communication Mode: Infrastructure Mode Frequency: 2.412 ~ 2.462 GHz / 2.412 ~ 2.472 GHz Communication Distance: Indoors, 50 m (Recommended -indoors, within 25 m) Security: WPA-PSK (TKIP / AES), WPA2-PSK (TKIP / AES), WEP (64-bit / 128-bit) Easy Installation: WPS2.0 supported (button / PIN code).. Power Requirement: AC Adapter: 100 ~ 240V AC, 50/60 Hz.. Power Consumption: USB Connected: Operating Mode: 20W or less Standby Mode: 1.6W or less (Wi-Fi Switch Off). Wi-Fi Connected: Operating Mode: 20W or less Standby Mode: 2.5W or less.. Dimensions (WxDxH): 11.5 x 6.2 x 6.6 inch / 292.0 x 159.0 x 168.0 mm Weight: 6.62 lbs / 3.0 kg.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.