Shop FULCRUM
Create Account
Tap Light, AAA Battery, Alkaline Battery, 9-Lamp, LED Lamp, 40.5 Lumens, 5500 K Color Temp, Black
Mfr # 30015-303
Zoro # G914547230
product price:Â
$
12.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30015-303
- Zoro #
- G914547230
- UPC #
- 605694001212
- Country of Origin
- China
Description
Fulcrum Tap Light, Frequency Rating: 60 Hz, Battery Type: Alkaline, Battery Size: AAA, Number of Batteries: 3, Lamp Type: LED, Number of Lamps: 9, Lumens: 40.5, Average Life: 100,000 hr, Light Color: Bright White, Color Temperature: 5500 K, Color Rendering Index CRI: 70, Beam Type: Flood, Bracket Mounting, Black, Includes: Adhesive Strips and Integral Mounting Bracket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.