String Wound Filter Cartridge, 15 gpm, 20 Micron, 2-7/16" O.D., 30 in H, 6 PK

  • Mfr # E15R30
  • Zoro # G0090846
product price: 
$
230.99
/pk of 6, $38.50/ea
Free Shipping & Returns

Key Features

Application
Amines, Dilute Acids and Alkali, Mineral Acid, Organic Acids and Solvent, Oxidizing Agent, Petroleum Oil, Photo Solutions, Potable Liquid, Prefilter for Membranes
Flow Rate
15 gpm
For Use With
Competitive Filter Vessels
Height
30 in
Inside Dia.
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E15R30
Zoro #
G0090846
UPC #
-
Country of Origin
United States

Dimensions

Height
30 in
Inside Dia.
1 in
Outside Dia.
2-7/16"
Filter Diameter
2 7/16 in
Overall Height
30 in
Overall Length
30 in
Outside Diameter
2 7/16 in
Inside Diameter
1 in
Wire Rope Length
30 in
Length
30 in

Details

Application
Amines, Dilute Acids and Alkali, Mineral Acid, Organic Acids and Solvent, Oxidizing Agent, Petroleum Oil, Photo Solutions, Potable Liquid, Prefilter for Membranes
Flow Rate
15 gpm
For Use With
Competitive Filter Vessels
Max. Pressure
30 psid
Max. Temp.
250 Degrees F
Microns
20
Service Life
Not Rated
Material
FDA Grade Rayon (Filter Media), Tinned Steel (Core)
Micron Rating
20 micron
Reduces
Particulates
Filter Flow Rate
15.0 gpm
Filter Media
Rayon
Item
Water Filter Cartridge
Filter Cartridges Sub-Category
String and Blanket Wound Cartridges
Filter Cartridge Media
Rayon
Standards
FDA
Compliance
CFR-21
Filter Reduces
Particulates
Series
Fulflo Honeycomb
Filter Design
String Wound
Cartridge Media
Rayon
Maximum Temperature
250 Degrees F
Maximum Pressure
30 psi
Filter Type
Particulates, Sediment
Compatible Product Type
Competitive Filter Vessels
Minimum Temperature
32 Degrees F
Accessory Type
Water Filter Cartridge
Minimum Pressure
2 psi
Compatible Mfr. Model Number
FulFlo
Compatible Filter Housing Manufacturer Part Number
CH Series, CP Series, EH Series, FE Series

Description

Water Filter Cartridge, Reduces Particulates, Micron Rating 20 micron, Flow Rate 15 gpm, Inside Diameter 1 in, Outside Diameter 2 7/16 in, Overall Height 30 in, Service Life Not Rated, Filter Media Rayon, Compatible Product Type Competitive Filter Vessels, Application Amines, Dilute Acids and Alkali, Mineral Acid, Organic Acids and Solvent, Oxidizing Agent, Petroleum Oil, Photo Solutions, Potable Liquid, Prefilter for Membranes, Cartridge Media Rayon, Compatible Mfr. Model Number FulFlo

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.