Shop FULFLO

String Wound Filter Cartridge, 20 gpm, 50 Micron, 2-7/16" O.D., 20 in H, 6 PK

  • Mfr # E11R20
  • Zoro # G0090767

product price: 
$
164.99
/pk of 6, $27.50/ea
Free Shipping & Returns

Key Features

Application
Alkalies Solutions, Amines, Dilute Acids and Alkalies, Mineral Acids Membranes, Organic Acids and Solvents, Oxidizing Agents, Petroleum Oils, Photo Solutions, Potable Liquids, Prefilter for Membranes, Water
Flow Rate
20 gpm
For Use With
Competitive Filter Vessels
Height
20 in
Inside Dia.
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E11R20
Zoro #
G0090767
UPC #
-
Country of Origin
United States

Dimensions

Height
20 in
Inside Dia.
1 in
Outside Dia.
2-7/16"
Filter Diameter
2 7/16 in
Overall Height
20 in
Overall Length
20 in
Outside Diameter
2 7/16 in
Inside Diameter
1 in
Wire Rope Length
20 in
Length
20 in

Details

Application
Alkalies Solutions, Amines, Dilute Acids and Alkalies, Mineral Acids Membranes, Organic Acids and Solvents, Oxidizing Agents, Petroleum Oils, Photo Solutions, Potable Liquids, Prefilter for Membranes, Water
Flow Rate
20 gpm
For Use With
Competitive Filter Vessels
Max. Pressure
30 psid
Max. Temp.
250 Degrees F
Microns
50
Service Life
Not Rated
Material
FDA Grade Rayon (Filter Media), Tinned Steel (Core)
Filter Flow Rate
10.0 gpm
Filter Reduces
Particulates
Filter Media
Rayon
Reduces
Particulates
Filter Cartridges Sub-Category
String and Blanket Wound Cartridges
Filter Cartridge Media
Rayon
Micron Rating
50 micron
Standards
FDA CFR 21
Item
Water Filter Cartridge
Compliance
CFR-21
Series
Fulflo Honeycomb
Filter Design
String Wound
Maximum Temperature
250 Degrees F
Maximum Pressure
30 psi
Cartridge Media
Rayon
Minimum Temperature
32 Degrees F
Filter Type
Particulates, Sediment
Compatible Product Type
Competitive Filter Vessels
Compatible Mfr. Model Number
FulFlo
Accessory Type
Water Filter Cartridge
Minimum Pressure
2 psi
Compatible Filter Housing Manufacturer Part Number
CH Series, CP Series, EH Series, FE Series

Description

Water Filter Cartridge, Reduces Particulates, Micron Rating 50 micron, Flow Rate 20 gpm, Inside Diameter 1 in, Outside Diameter 2 7/16 in, Overall Height 20 in, Service Life Not Rated, Filter Media Rayon, Compatible Product Type Competitive Filter Vessels, Application Alkalies Solutions, Amines, Dilute Acids and Alkalies, Mineral Acids Membranes, Organic Acids and Solvents, Oxidizing Agents, Petroleum Oils, Photo Solutions, Potable Liquids, Prefilter for Membranes, Water, Cartridge Media Rayon

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.