String Wound Filter Cartridge, 20 gpm, 75 Micron, 2-7/16" O.D., 20 in H, 6 PK

  • Mfr # E10R20
  • Zoro # G0090758
product price: 
$
138.99
/pk of 6, $23.17/ea
Free Shipping & Returns

Key Features

Application
Alkalies Solutions, Amines, Dilute Acids and Alkalies, Mineral Acids Membranes, Organic Acids and Solvents, Oxidizing Agents, Petroleum Oils, Photo Solutions, Potable Liquids, Prefilter for Membranes, Water
Flow Rate
20 gpm
For Use With
Competitive Filter Vessels
Height
20 in
Inside Dia.
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E10R20
Zoro #
G0090758
UPC #
-
Country of Origin
United States

Dimensions

Height
20 in
Inside Dia.
1 in
Outside Dia.
2-7/16"
Filter Diameter
2 7/16 in
Overall Height
20 in
Inside Diameter
1 in
Overall Length
20 in
Outside Diameter
2 7/16 in
Wire Rope Length
20 in
Length
20 in

Details

Application
Alkalies Solutions, Amines, Dilute Acids and Alkalies, Mineral Acids Membranes, Organic Acids and Solvents, Oxidizing Agents, Petroleum Oils, Photo Solutions, Potable Liquids, Prefilter for Membranes, Water
Flow Rate
20 gpm
For Use With
Competitive Filter Vessels
Max. Pressure
30 psid
Max. Temp.
250 Degrees F
Microns
75
Service Life
Not Rated
Material
FDA Grade Rayon (Filter Media), Tinned Steel (Core)
Filter Reduces
Particulates
Reduces
Particulates
Filter Media
Rayon
Filter Cartridge Media
Rayon
Compliance
CFR-21
Standards
FDA CFR 21
Micron Rating
75 micron
Filter Flow Rate
10.0 gpm
Item
Water Filter Cartridge
Filter Cartridges Sub-Category
String and Blanket Wound Cartridges
Series
Fulflo Honeycomb
Filter Design
String Wound
Maximum Temperature
250 Degrees F
Maximum Pressure
30 psi
Cartridge Media
Rayon
Accessory Type
Water Filter Cartridge
Compatible Filter Housing Manufacturer Part Number
CH Series, CP Series, EH Series, FE Series
Minimum Pressure
2 psi
Minimum Temperature
32 Degrees F
Compatible Mfr. Model Number
FulFlo
Filter Type
Particulates, Sediment
Compatible Product Type
Competitive Filter Vessels

Description

Water Filter Cartridge, Reduces Particulates, Micron Rating 75 micron, Flow Rate 20 gpm, Inside Diameter 1 in, Outside Diameter 2 7/16 in, Overall Height 20 in, Service Life Not Rated, Filter Media Rayon, Compatible Product Type Competitive Filter Vessels, Application Alkalies Solutions, Amines, Dilute Acids and Alkalies, Mineral Acids Membranes, Organic Acids and Solvents, Oxidizing Agents, Petroleum Oils, Photo Solutions, Potable Liquids, Prefilter for Membranes, Water, Cartridge Media Rayon

Ratings & reviews