
End Mill, 0.1094 OD x 0.3282 FL x 1.5000 OAL FC20 Ball Series: 3500SM
Mfr # 35793
Zoro # G116015438
product price:Â $26.05
/eaKey Features
Milling Diameter
0.1094 in
End Mill Material
Carbide
Length of Cut
0.3282 in
Overall Length
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
35793
Zoro #
G116015438
UPC #
-
Country of Origin
United States
Dimensions
Milling Diameter
0.1094 in
Length of Cut
0.3282 in
Overall Length
1.5 in
Details
End Mill Material
Carbide
Description
- Variable Helix and Unequal Index helps reduce harmonics and chatter.
- Flat Ground Relief provides good edge strength and high degree of relief behind cutting edge.
- Drill Edge provides a stronger flute and aids chip evacuation.
- Protected Corner prevents premature breakdown of a corner radius.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.