FR5000 Full Extension Slide Zinc 6 in. 1 Set does one drawer

  • Mfr # FR 5000 06 ZC
  • Zoro # G503961805
product price: 
$
33.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FR 5000 06 ZC
Zoro #
G503961805
UPC #
-
Country of Origin
China

Description

100 lb load rating
  • 1/2" + 1/32" - 0 side clearance per side
  • Side mounting
  • 1-13/16" side height
  • Precision steel ball bearing slide
  • Full 32mm hole pattern
  • Non-handed
  • Drawer member setback minimum 1/8" from drawer front
  • Slide has polymer stop cushions so ther is no need for bumper pads
  • Hold-close detent
  • Cold rolled steel with zinc finish
  • Optional rear mounting bracket, FR5000 RMB, and front face frame bracket, FR5000 FMB, sold separately
  • Please Note: Color not as shown
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews