Shop FULTERER
Create Account
FR5400 38 38 in. Full Extension 0.75 in. Side Profile - 450 lbs; Zinc
- Mfr # FR5400 38
- Zoro # G403961981
product price:Â
$
207.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FR5400 38
- Zoro #
- G403961981
- UPC #
- -
- Country of Origin
- China
Description
Features
- Load Rating - No.450
- Side Clearance - 49/64"
- Mounting - side
- Side height - 3"
- Telescopic full extension slide for heavy loads with cushioned in and out stops
- Non -detachable and non -handed
- Steel ball bearings
- Note - The slide must be fixed to the cabinet by screw fasteners
- Zinc plated cold rolled steel
- Finish: Zinc
- Size: 38"
- Product Style: Non-handed
- Load Rating: 450 lbs
- Application: 32 mm hole pattern
- Height: 3"
- Product Type: Ball Bearing Slide
- Mounting Type: Side
- Side Clearance: 3/4"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.