Shop FULTERER
Create Account
FR5400 48 Heavy Duty Full Extension Drawer Slide; 48 in.
- Mfr # FR5400 48
- Zoro # G704068594
product price:Â
$
310.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FR5400 48
- Zoro #
- G704068594
- UPC #
- -
- Country of Origin
- China
Description
From complete tool kits to handy instruments, there is a varied assortment at hand, ready to cater to your tastes and requirements. Glance through the range of Hardware products and choose ones that are perfect. Our products will be compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency and comprehensive services which are named for its high standard and quality.
Features- 450 lb Full Extension Drawer Slide
- Telescopic precision full extension slide
- Cushioned in and out stops
- Zinc plated cold rolled steel
- Non-detachable and non-handed
- 3" high side
- Steel ball bearings
- Size: 48"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.