Shop FUN LANDSCAPING
Create Account
FL119BBQA Barbecue Apron Black with Flames; Black
- Mfr # FL119BBQA
- Zoro # G503679533
product price:Â
$
28.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FL119BBQA
- Zoro #
- G503679533
- UPC #
- 692599081869
- Country of Origin
- China
Description
Any avid Barbecue host should have style staying neat and clean while cooking in this black with Flames Fun Landscaping BBQ Apron. You'll look like a grilling pro. The dark color easily hides stains and smudges. 100% Polyester for easy cleaning.
Features- 100% polyester
- Adjustable for customized fit
- 1 size fits most
- Color: Black
- Dimension: 0.12" D x 29" L x 1" H x 19.5" W
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.