Shop FUN LANDSCAPING
Create Account
FL219SKWS Barbecue Steel & Bamboo Kabob Skewer Set
- Mfr # FL219SKWS
- Zoro # G103714559
product price:Â
$
26.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FL219SKWS
- Zoro #
- G103714559
- UPC #
- 692599081876
- Country of Origin
- China
Description
Expand your cooking horizons by preparing Kabob food on your BBQ Grill. Barbecue Steel & Bamboo Kabob Skewer Set gives any barbecue enthusiast a wide range of other options for cooking. Steak, Sausage or Chicken Kabob with fruits or vegetables. We include some recipes to help you get started. Fun Landscaping is taking your barbecuing and grilling to the next level.
Features- 14 in. L fits all BBQs and grills
- Perfect for kabobs
- 8 steel and 40 bamboo skewers
- Exciting recipes
- Material: Stainless Steel
- Grill Compatibility: Charcoal,Electric,Natural Gas,Propane
- Dishwasher Safe: Yes
- Dimension: 0.2" D x 4" W x 14" H
- Weight: 2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.