Shop FUNCTIONAL DEVICES-RIB

Class 2 Transformer, 100 VA, Not Rated, 24V AC, 120V AC

  • Mfr # TR100VA001

  • Zoro # G0900392

CAD Available

product price: 
$
51.59
/ea

Key Features

CAD Drawing
Input Voltage - Transformer
120V AC
Output Voltage
24V AC
Power Rating
96 VA
Phase
Single
Mounting - Transformer
1/2 in Hub; Foot
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TR100VA001
Zoro #
G0900392
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Height
3.29 in
Overall Width
2.5 in
Overall Depth
3.78 in
Manufacturers Warranty Length
5 yr
Wire Lead Length - Primary
8 in
Wire Lead Length - Secondary
8 in

Details

CAD Available
Yes
Item
Class 2 Transformer
Input Voltage - Transformer
120V AC
Output Voltage
24V AC
Power Rating
96 VA
Phase
Single
Mounting - Transformer
1/2 in Hub; Foot
Hz - Electrical
50/60 Hz
NEMA Enclosure Rating
Not Rated
Temperature Rise
Not Rated
Enclosure Finish
No Finish
Enclosure Style - Transformer
Open
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Secondary Connection
8 in Leads
Protective Device
Circuit Breaker
Primary Connection
Pigtails
Includes
Circuit Breaker
Standards
CE, RoHS, UL Listed
Enclosure Type
Open
Application
Power Controller, Powering Sensors, Driving Relays, Driving Digitals I/O Circuits, Voltage Reduction, Magnetic Switches
Termination
Leads
Approvals
Class 2 UL1585 listed US/Canada, E197146
Primary Voltage
120 VAC
Operating Temperature - Minimum
-30 Degrees F
Connection - Secondary
Wire Lead
Operating Temperature - Maximum
140 Degrees F
Connection - Primary
Wire Lead
Input Voltage
120V AC
Enclosure Style
Open
Frequency
50/60 Hz

Description

Class 2 Transformer, Input Voltage - Transformer 120V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 100 VA, Protective Device Circuit Breaker, Enclosure Style - Transformer Open, Mounting - Transformer 1/2 in Hub, Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Primary Connection Pigtails, Secondary Connection 8 in Leads, Temp. Rise Not Rated, Enclosure Finish No Finish, Enclosure Rating Not Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.