Shop All Transformers
Functional Devices-Rib
Class 2 Transformer, (2) 75 VA, NEMA 1, Not Rated, 24V AC, 120/208/240/277/480V AC
Mfr # PSH75A75AB10
Zoro # G5931536
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120/208/240/277/480V AC
- Output Voltage - Transformer 24V AC
- VA Rating - Transformer (2) 75 VA
- Protective Device Circuit Breaker
- Enclosure Style - Transformer Enclosed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # PSH75A75AB10
- Zoro # G5931536
- Country of Origin United States
- Category Transformers
Dimensions
Height | 4.5 in |
Width | 8.62 in |
Depth | 4.5 in |
Dimensions | 4.500" H x 8.625" W x 4.500" D |
Description
Class 2 Transformer, Input Voltage - Transformer 120V AC, 208V AC, 240V AC, 277V AC, 480V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer (2) 75 VA, Protective Device Circuit Breaker, Enclosure Style - Transformer Enclosed, Mounting - Transformer Wall, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Primary Connection Pigtails, Secondary Connection Screw Terminals, Temp. Rise Not Rated, Enclosure Finish Powder Coated, Enclosure Rating NEMA 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 25 ft. Extension Cord 14/3 Gauge OR/BK (52NY20)
- EPSON Heat Shrink Tube, Black on White, 0.875inW (221STBWPX)
- HUBBELL Wall Switch, Toggle, Momentary, Ivory (HBL1557I)
- LEVITON Wallplates S182-N (84047-40)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, (2) 100 VA, NEMA 1, Not Rated, 24V AC, 120V AC (PSH100A100AB10)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 40 VA, NEMA 1, Not Rated, 24V AC, 120V AC (PSH40AB10)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 120/240/277/480V AC (TR50VA004)
- FUNCTIONAL DEVICES-RIB Transformer, 50VA, 240/208 to 24 Vac, Foot and Dual Threaded Hub Mount (TR50VA003)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, Not Rated, Not Rated, 24V AC, 120V AC (PSB100AB10)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, NEMA 1, Not Rated, 24V AC, 120V AC (PSC100AB10)
- DAYTON Control Transformer, 100 VA, 55 °C, 120V AC, 208/240/480V AC (31EJ36)
- Functional Devices-Rib Power Distribution