Shop All Extension Cords
Power First
25 ft. Extension Cord 14/3 Gauge OR/BK
Mfr # 52NY20
Zoro # G7508910
product price: $28.45
/ea
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge/Conductor 14/3
- Number of Outlets 1
- Voltage 125V AC
- Color Orange with Black Stripe
- Max. Amps 15 A
Product Information
- Brand Power First
- MFR # 52NY20
- Zoro # G7508910
- UPC # 190735959459
- Country of Origin Indonesia
- Category Extension Cords
Dimensions
Cord Length | 25 ft |
Nominal Outside Dia. | 0.35 in |
Cord Length - Ext. Cords and Outlet Strips | 25 ft. |
Wire Size | 14 AWG |
Details
Description
Locking Extension Cord, Location Outdoor, Cord Length 25 ft, Wire Size 14 AWG, Max. Amps 15 A, Voltage 125V AC, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Cord Ending Slide Compression Lock, Number of Outlets 1, Jacket Color Orange with Black Stripe, Jacket Material PVC, Trade Designation SJTW, Cord Shape Round, Temp. Rating -40 Degrees to 167 Degrees F, Number of Conductors 3, Power Indicator No, Plug Style Straight, Max. Watts 1,875 W, Nominal Outside Dia. 0.35 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 16-14 AWG Nylon Ring Terminal #6 Stud PK100 (MNG14-6R/SX)
- ZORO SELECT Wall Switch, 20A, White, Toggle, 1 to 2 HP (CSB120BW)
- MELTRIC 61-1A346 DRAW PLATE (61-1A346)
- SQUARE D Panelboard Enclosure, MH, 42 Spaces, 400A (MH68)
- POWER FIRST 10 ft. Extension Cord 14/3 Gauge OR/BK (52NY13)
- POWER FIRST 50 ft. Extension Cord 14/3 Gauge OR/BK (52NY18)
- POWER FIRST 2 ft. Indoor Extension Cord 14/3 Gauge OR/BK (52NY10)
- POWER FIRST 50 ft. Extension Cord 16/3 Gauge OR (52NY14)
- POWER FIRST 100 ft. 10/3 3-Outlet Lighted Extension Cord SJTW (1XUR5)
- POWER FIRST 25 ft. Extension Cord 16/3 Gauge OR (52NY15)
- SOUTHWIRE Extension Cord, SJEOOW, 50 ft 14/3, Lit/End (1488SW0002)
- Power First Extension Cords