This item is Discontinued.

Functional Devices-Rib Enclosed Relay, 10A, SPST/Override RIB24S-FA-RD

Enclosed Relay, 10A, SPST/Override (Discontinued)

  • Mfr # RIB24S-FA-RD
  • Zoro # G3224763
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RIB24S-FA-RD
Zoro #
G3224763
UPC #
-
Country of Origin
United States

Dimensions

Width
2.8
Height
1.5
Dimensions
1.70"H x 2.80"W x 1.50"D with 0.50" NPT nipple

Details

Coil Volts
24VAC/DC
Item
Enclosd Relay,10A,SPST,Override,24VAC/DC
Expected Relay Life
10 million cycles minimum mechanical
Approvals
UL Listed, UL916, UL864, C-UL, UL508
Relay Status
LED On - Activated
Coil Voltage Input
24 Vac/dc ; 50-60 Hz Drop Out - 3 Vac / 3.8 Vdc Pull In - 20 Vac / 20 Vdc
Housing Color
Red
Gold Flash
No
Humidity Range
5 to 95% (noncondensing)
Contact Ratings
10 Amp General Use @ 277 Vac 10 Amp Resistive @ 30 Vdc (N/O) 7 Amp Resistive @ 30 Vdc (N/C) 1/2 HP @ 125 Vac 1 HP @ 250 Vac 1/4 HP @ 277 Vac 470 VA Pilot Duty @ 125 Vac 770 VA Pilot Duty @ 250 Vac
No. of Relays & Contact Type
One (1) SPST Continuous Duty Coil (RIB24S-FA)
Operating Temperature
-30 to 140° F
Wires
16", 600V Rated
Housing Rating
NEMA 4X housing
Coil Current
26 mA @ 20 Vac 31 mA @ 24 Vac 48 mA @ 35 Vac 14 mA @ 20 Vdc 18 mA @ 24 Vdc 28 mA @ 35 Vdc
Override Switch
Yes (RIB24S-FA)
Operate Time
6ms

Description

Polarized Relay 10 Amp SPST-N/O + Override, 24 Vac/dc Coil, Red Housing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.