This item is Discontinued.

Functional Devices-Rib Power Meter 120-277V 3-phase BACnet compatible RIBPM413-BC

Power Meter 120-277V 3-phase BACnet compatible (Discontinued)

  • Mfr # RIBPM413-BC
  • Zoro # G2983209
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RIBPM413-BC
Zoro #
G2983209
UPC #
-
Country of Origin
United States

Dimensions

Width
2.75
Height
0.85

Details

Color
Green
Operating Temp. Range
-4 to 158 F
Voltage
120-277 Vac

Description

Power Meter 120-277V 3-phase BACnet compatible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.